Insulation Resistance Tester Kit, 5kV
Item #: 0108120
Cat #: FLUKE-1550C/KIT
UPC: 095969550987
$ 7510.99 EA
Company wide:
0
in stock
Documents & Guides
Insulation Resistance Tester Kit, 5kV, Kit Includes Hard Case, Heavy Duty Alligator Clips And Certificate Of Calibration
Overview
Insulation Resistance Tester Kit, 5kV, Kit Includes Hard Case, Heavy Duty Alligator Clips And Certificate Of Calibration
Voltage breakdown detection alerts the user that voltage is present and gives the voltage reading up to 600V AC or DC for increased user safety. With selectable test voltages in 50V steps from 250 to 1000V and 100V steps above 1000V. Complete kit including test cable set.
Also known as: 095969550987, FLUKE-1550C/KIT, FLUFLUKE1550CKIT
Specifications
No Specifications Available