FLK FLUKE-1555/KIT INSULATION TESTE

Item #: 0108119

Cat #: FLUKE-1555/KIT

UPC: 095969550970

$ 8421.99 EA
Company wide:
0 in stock
Documents & Guides
FLK FLUKE-1555/KIT 10KV INSUL

Overview

FLK FLUKE-1555/KIT 10KV INSUL

The Fluke 1555 insulation resistance tester kit offers digital insulation testing up to 10 kV in an industrial strength case, with all the heavy duty leads and clips you need. Plus, the Fluke Connect wireless app performs tests and collects data while you stay a safe distance away. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, simply using drag-and-drop – something you won’t find anywhere else.

Also known as: 095969550970, FLUKE-1555/KIT, FLUFLUKE1555KIT

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65
Type: Inductive Proximity Sensor
Standards: California Proposition 65
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4