AC Current Clamp Module

Item #: 0108103

Cat #: FLK-A3000FC

UPC: 095969692045

$ 304.99 EA
Company wide:
0 in stock
Documents & Guides
FLK FLK-A3000-FC FC WIRELESS AC Clamp Module

Overview

FLK FLK-A3000-FC FC WIRELESS AC Clamp Module

The Fluke a3000 FC Wireless AC Current Clamp Module is a fully functional true-RMS current clamp meter that wirelessly relays measurements to other Fluke Connect enabled master units.

Also known as: 095969692045, FLK-A3000FC, FLUFLKA3000FC

Specifications

Type: Clamp Meter, Multimeter
Amps: 400
Volts AC: 1kV
Volts DC: 1000
Height: 8 in
Length: 1.400 in
Width: 2.950 in
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts AC: 1kV
Height: 8 in
Width: 2.950 in
Amps: 400
Volts DC: 1000
Length: 1.400 in
Standards: California Proposition 65