Vibration Test Meter

Item #: 0108097

Cat #: Fluke-805-FC

UPC: 095969726863

$ 3066.84 EA
Company wide:
0 in stock
Handheld Vibration Tester, Low Frequency Range: 10 Hz to 1000 Hz, High Frequency Range: 2000 Hz - 20,000 Hz, Infrared Thermometer: -20°C to 200°C (-4°F to 392 °F), Internal flash memory for up to 3500 measurements, Audio output, External accelerometer, USB 2.0 communication. Includes: USB cable, Storage case, Belt Holster, CD-ROM, 2 AA batteries.

Overview

Handheld Vibration Tester, Low Frequency Range: 10 Hz to 1000 Hz, High Frequency Range: 2000 Hz - 20,000 Hz, Infrared Thermometer: -20°C to 200°C (-4°F to 392 °F), Internal flash memory for up to 3500 measurements, Audio output, External accelerometer, USB 2.0 communication. Includes: USB cable, Storage case, Belt Holster, CD-ROM, 2 AA batteries.

Make go or no-go maintenance decisions with confidence. The Fluke 805 FC Vibration Meter is the most reliable vibration screening device available for frontline mechanical troubleshooting teams that need repeatable, severity-scaled readings of overall vibration and bearing condition.

Also known as: 095969726863, Fluke-805-FC, FLUFLUKE805FC

Specifications

Type: Vibration Meter
Standards: California Proposition 65
Range: -20 - 200°C
Type: Vibration Meter
Range: -20 - 200°C
Standards: California Proposition 65