120 Watt Pure Sine Wave Inverter

Item #: 0108056

Cat #: PST-120-12

UPC:

Company wide:
0 in stock
PST120 Pure Sine Wave Inverter, 120W, 12DC, USB Charging Port, 12V Cigar plug adapter included

Overview

PST120 Pure Sine Wave Inverter, 120W, 12DC, USB Charging Port, 12V Cigar plug adapter included
Also known as: PST-120-12, SLXPST12012

Specifications

Volts AC: 120
Wattage: 120
Volts DC: 12
Volts AC: 120
Volts DC: 12
Wattage: 120