Modified Sine Wave Inverter

Item #: 0108052

Cat #: SAM-250-12

UPC:

Company wide:
0 in stock
Documents & Guides
Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 250W Output Power. 1 Outlet.

Overview

Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 250W Output Power. 1 Outlet.
Also known as: SAM-250-12, SLXSAM25012

Specifications

Volts DC: 12
Wattage: 250
Volts AC: 115
Volts DC: 12
Volts AC: 115
Wattage: 250