Battery Charger

Item #: 0108033

Cat #: SEC-2425UL

UPC:

Company wide:
0 in stock
Documents & Guides
Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 24 VDC, 25 Amps, 13.0" x 9.0" x 4.25".

Overview

Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 24 VDC, 25 Amps, 13.0" x 9.0" x 4.25".
Also known as: SEC-2425UL, SLXSEC2425UL

Specifications

Volts DC: 24
Volts AC: 230, 120
Type: Battery Charger
Volts DC: 24
Type: Battery Charger
Volts AC: 230, 120