Battery Charger

Item #: 0108032

Cat #: SEC-2440UL

UPC:

Company wide:
0 in stock
Documents & Guides
Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 24 VDC, 40 Amps, 15.0" x 9.0" x 4.25".

Overview

Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 24 VDC, 40 Amps, 15.0" x 9.0" x 4.25".

This advanced fully automatic three-stage 40 Amp battery charger is ideal for charging all types of 24 Volt lead-acid batteries ( Flooded / Absorbed Glass Mat (AGM) / Gel Cell) from a 120 V, 60 Hz or 230 V, 50 Hz AC source. By means of a DIP switch setting, conversion to a two-stage algorithm is possible to charge batteries connected to a DC load (DC UPS). The unit can also be used as a DC Power Supply. Features include overload, short-circuit and over-temperature protection. The unit allows charging of up-to 2 separate battery banks. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: SEC-2440UL, SLXSEC2440UL

Specifications

Volts DC: 24
Volts AC: 230, 120
Type: Battery Charger
Volts DC: 24
Type: Battery Charger
Volts AC: 230, 120