Refill Cartridge, Heat Shrink, 1" x 5'

Item #: 0108031

Cat #: 1805443

UPC: 071701059987

$ 109.04 EA
Company wide:
3 in stock
Documents & Guides
Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1" x 5', Color: Black on White

Overview

Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1" x 5', Color: Black on White

For high-end, insulated cable identification. For maximum cable adhesion and premium cable finish. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal transfer printing technology – label text won’t smudge, smear or fade. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split back design makes applying labels quick and easy.

Also known as: 071701059987, 1805443, DYM1805443

Specifications

Material: Polyolefin
Type: Heat Shrink, Label
Width: 1 in
Length: 5 ft
Color: White
Material: Polyolefin
Width: 1 in
Color: White
Type: Heat Shrink, Label
Length: 5 ft