Battery Charger

Item #: 0108030

Cat #: SEC-1280UL

UPC:

Company wide:
0 in stock
Documents & Guides
Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 12 VDC, 80 Amps, 15.0" x 9.0" x 4.25".

Overview

Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 12 VDC, 80 Amps, 15.0" x 9.0" x 4.25".
Also known as: SEC-1280UL, SLXSEC1280UL

Specifications

Volts AC: 230, 120
Type: Battery Charger
Volts DC: 12
Volts AC: 230, 120
Volts DC: 12
Type: Battery Charger