Battery Charger

Item #: 0108029

Cat #: SEC-1250UL

UPC:

Company wide:
0 in stock
Documents & Guides
Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 12 VDC, 45 Amps, 13.0" x 9.0" x 4.25".

Overview

Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 12 VDC, 45 Amps, 13.0" x 9.0" x 4.25".
Also known as: SEC-1250UL, SLXSEC1250UL

Specifications

Volts AC: 230, 120
Type: Battery Charger
Volts DC: 12
Volts AC: 230, 120
Volts DC: 12
Type: Battery Charger