Battery Charger

Item #: 0108028

Cat #: SEC-1230UL

UPC:

Company wide:
0 in stock
Documents & Guides
Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 12 VDC, 30 Amps, 10.8" x 8.4" x 3.3".

Overview

Battery Charger. For all types of Lead Acid Batteries, 120 or 230 VAC, 50/60 Hz (user selectable). 12 VDC, 30 Amps, 10.8" x 8.4" x 3.3".
Also known as: SEC-1230UL, SLXSEC1230UL

Specifications

Volts AC: 230, 120
Type: Battery Charger
Volts DC: 12
Volts AC: 230, 120
Volts DC: 12
Type: Battery Charger