Pure Sine Wave Inverter

Item #: 0108016

Cat #: PST-2000-24

UPC:

Company wide:
0 in stock
Documents & Guides
2000 Watt Pure Sine Wave Inverter. 24 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

Overview

2000 Watt Pure Sine Wave Inverter. 24 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.
Also known as: PST-2000-24, SLXPST200024

Specifications

Volts AC: 120
Wattage: 2000
Volts DC: 12
Volts AC: 120
Volts DC: 12
Wattage: 2000