Pure Sine Wave Inverter

Item #: 0108015

Cat #: PST-1000-24

UPC:

Company wide:
0 in stock
Documents & Guides
1000 Watt Pure Sine Wave Inverter. 24 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

Overview

1000 Watt Pure Sine Wave Inverter. 24 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.
Also known as: PST-1000-24, SLXPST100024

Specifications

Volts DC: 24
Volts AC: 120
Wattage: 1000
Volts DC: 24
Wattage: 1000
Volts AC: 120