Pure Sine Wave Inverter

Item #: 0108014

Cat #: PST-600-24

UPC:

Company wide:
0 in stock
Documents & Guides
600 Watt Pure Sine Wave Inverter. 24 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

Overview

600 Watt Pure Sine Wave Inverter. 24 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

This high efficiency DC-AC inverter converts 24 Volts DC to 600 Watts of pure sine-wave AC power at 120 Volts, 60 Hz. Features include built-in electronic GFCI, overload protection, low battery alarm / shut down, low idle power draw. AC power is available from a NEMA-20R GFCI duplex outlet on the front panel. Safety certified to UL standards. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: PST-600-24, SLXPST60024

Specifications

Wattage: 600
Volts DC: 24
Volts AC: 120
Wattage: 600
Volts AC: 120
Volts DC: 24