Pure Sine Wave Inverter

Item #: 0108008

Cat #: PST-300-12

UPC:

Company wide:
0 in stock
Documents & Guides
300 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.

Overview

300 Watt Pure Sine Wave Inverter. 12 VDC Input, 120 VAC Output, 2 NEMA-20R GFCI Outlets. Includes overload protection, low battery alarm / shut down.
Also known as: PST-300-12, SLXPST30012

Specifications

Volts AC: 120
Wattage: 300
Volts DC: 12
Volts AC: 120
Volts DC: 12
Wattage: 300