Pure Sine Wave Inverter

Item #: 0108003

Cat #: SSW-600-12A

UPC:

Company wide:
0 in stock
Documents & Guides
600 Watt Pure Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2 Outlets, Universal Circuit Protection, USB Charging Ports.

Overview

600 Watt Pure Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2 Outlets, Universal Circuit Protection, USB Charging Ports.
Also known as: SSW-600-12A, SLXSSW60012A

Specifications

Wattage: 600
Volts DC: 12
Volts AC: 115
Wattage: 600
Volts AC: 115
Volts DC: 12