Pure Sine Wave Inverter

Item #: 0108002

Cat #: SSW-350-12A

UPC:

Company wide:
0 in stock
Documents & Guides
350 Watt Pure Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2 Outlets, Universal Circuit Protection, USB Charging Ports.

Overview

350 Watt Pure Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2 Outlets, Universal Circuit Protection, USB Charging Ports.

SSW Series high efficiency pure sine wave inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz. Newly designed, these compact and lightweight models feature soft start technology and 2X the surge. Economically priced for reliable pure sine wave power. Includes 2 three prong outlets and a USB charging port. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: SSW-350-12A, SLXSSW35012A

Specifications

Volts DC: 12
Wattage: 350
Volts AC: 115
Volts DC: 12
Volts AC: 115
Wattage: 350