Modified Sine Wave Inverter

Item #: 0107999

Cat #: SAM-2000-12

UPC:

Company wide:
0 in stock
Documents & Guides
Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2000W Output Power. 3 Outlets.

Overview

Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 2000W Output Power. 3 Outlets.
Also known as: SAM-2000-12, SLXSAM200012

Specifications

Wattage: 2000
Volts DC: 12
Volts AC: 115
Wattage: 2000
Volts AC: 115
Volts DC: 12