Modified Sine Wave Inverter

Item #: 0107998

Cat #: SAM-1000-12

UPC:

Company wide:
0 in stock
Documents & Guides
Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 1000W Output Power. 2 Outlets.

Overview

Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 1000W Output Power. 2 Outlets.
Also known as: SAM-1000-12, SLXSAM100012

Specifications

Wattage: 1000
Volts DC: 12
Volts AC: 115
Wattage: 1000
Volts AC: 115
Volts DC: 12