Modified Sine Wave Inverter

Item #: 0107997

Cat #: SAM-800-12

UPC:

Company wide:
0 in stock
Documents & Guides
Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 800W Output Power. 2 Outlets and 1 USB port.

Overview

Modified Sine Wave Inverter. 12 VDC Input, 115 VAC Output, 800W Output Power. 2 Outlets and 1 USB port.

SAM Series low interference, high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: SAM-800-12, SLXSAM80012

Specifications

Wattage: 800
Volts DC: 12
Volts AC: 115
Wattage: 800
Volts AC: 115
Volts DC: 12