Modified Sine Inverter

Item #: 0107996

Cat #: SAM-450-12

UPC:

Company wide:
0 in stock
Documents & Guides
Modified Sine Inverter. 12 VDC Input, 115 VAC Output, 450W Output Power. 2 Outlets and 1 USB port.

Overview

Modified Sine Inverter. 12 VDC Input, 115 VAC Output, 450W Output Power. 2 Outlets and 1 USB port.

SAM Series low interference, high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz. Connect through any 12V lighter socket in your car, boat, truck or RV. Includes two three prong outlets and a USB Charging Port. ETL safety listed. ! WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Also known as: SAM-450-12, SLXSAM45012

Specifications

Wattage: 450
Volts DC: 12
Volts AC: 115
Wattage: 450
Volts AC: 115
Volts DC: 12