32W T9 Circuline Fluorescent Lamp, 41K

Item #: 0107956
Cat #: S6503
UPC: 045923065033
$ 6.38 EA
Company wide:
0 in stock

Overview

32 Watt; T9; Circline Fluorescent; 4100K Cool White; 62 CRI; 4-Pin Base
The SATCO T9 circline fluorescent lamp is designed to provide energy savings in slim spaces. The lamp fits into circular fixtures with four-pin bases. Circline lamps can be used in both decorative and retail environments.
Also known as: 045923065033, S6503, SATS6503

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 62
Lumens: 1930
Shape: T9 (Circular)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Shape: T9 (Circular)
Dimmable: No
Wattage: 32
Lumens: 1930
Light Technology: Fluorescent
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)