WGS Plug 'N Play™ Module, Multi-Speed

Item #: 0107912

Cat #: FV-VS15VK1

UPC: 885170180055

$ 24.12 EA
Company wide:
236 in stock
Documents & Guides
Multi-Speed with Time Delay Module. Allows for Selection of CFM to satisfy Ventilation Requirements

Overview

Multi-Speed with Time Delay Module. Allows for Selection of CFM to satisfy Ventilation Requirements

WhisperGreen Select's Multi-Speed with Time Delay* allows you to select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements. The fan runs continuously at a preset lower level (0, 30-100 or 0, 50-120 CFM, in 10 CFM increments), then elevates to a maximum level of operation (50-80-110 or 110-130-150 CFM) when the wall switch is turned on, or when the Motion Sensor or Condensation Sensor module is activated. A High/Low delay timer returns the fan to the preset CFM level after a period of time set by the user. *Applies to both the Pre-Installed Multi-Speed with Time Delay, as well as the FV-VS15VK1 Multi-Speed with Time Delay Plug 'N Play module.

Also known as: 885170180055, FV-VS15VK1, PANFVVS15VK1, ASHRAE Controller

Specifications

CFM: 150, 130, 110
CFM: 150, 130, 110