5IN CABLE CANOPY 48IN #18/5 SJT CORD Q14B GRIPPER

Item #: 0107910

Cat #: AC5-18/5-48-Q14B-JB

UPC: 813959018862

Company wide:
0 in stock
Documents & Guides
5" Cable Canopy, 48" #18/5 SJT Cord, Q14B Gripper, Jbox strap

Overview

5" Cable Canopy, 48" #18/5 SJT Cord, Q14B Gripper, Jbox strap
Also known as: 813959018862, AC5-18/5-48-Q14B-JB, CLLAC518548Q14BJB

Specifications

Type: Fixture Hanging Kits
Type: Fixture Hanging Kits