SJ-1SS STACKED SLEEVE JACKET KIT

Item #: 0107869

Cat #: SJ-1SS

UPC: 054007507772

$ 223.38 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Stacked Sleeve Splice Jacket Kit is suitable for use on 15 to 35 kV jacketed concentric neutral (JCN) and other types of jacketed power cable. The splice jacket is resistant to fungus, acids, alkalis, ozone and UV rays and is designed for rejacketing molded rubber splices. The cold shrink jacket has a peroxide cured EPDM rubber construction to ensure moisture resistance and durability.

Overview

3MÖ Stacked Sleeve Splice Jacket Kit is suitable for use on 15 to 35 kV jacketed concentric neutral (JCN) and other types of jacketed power cable. The splice jacket is resistant to fungus, acids, alkalis, ozone and UV rays and is designed for rejacketing molded rubber splices. The cold shrink jacket has a peroxide cured EPDM rubber construction to ensure moisture resistance and durability.

3MÖ Stacked Sleeve Splice Jacket Kit includes open ended tubular rubber sleeves, Scotch« Rubber Mastic Tape 2228 and a profile bushing. The kit offers moisture tight sealing while maintaining its prolonged resiliency and pressure. The 2 piece design of the splice requires minimal space and ensures simple installation. RoHS 2011/65/EU Compliant?.

Also known as: 054007507772, SJ-1SS, MMMSJ1SS

Specifications

Volts AC: 15kV
Color: Black
Volts AC: 15kV
Color: Black