
$ 356.67 EA
Company wide:
0
in stock
Documents & Guides
This Progress Lighting ceiling fixture with a Brushed Nickel finish and a satin white glass bowl creates a clean and contemporary look in your home. Featuring a simple design, the close-to-ceiling light is suitable for rooms with both high and low ceilings. Two-light close-to-ceiling fixture with satin white glass is perfect for residential and commercial applications.
Overview
This Progress Lighting ceiling fixture with a Brushed Nickel finish and a satin white glass bowl creates a clean and contemporary look in your home. Featuring a simple design, the close-to-ceiling light is suitable for rooms with both high and low ceilings. Two-light close-to-ceiling fixture with satin white glass is perfect for residential and commercial applications.
Also known as: 785247172092, P3561-09, PROP356109
Specifications
| Color: | Gray |
| Wattage: | 60 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Material: | Steel |
| Wattage: | 60 |
| Standards: | California Proposition 65 |