Pendant Chandelier

Item #: 0107770

Cat #: V4003-33

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Pendant Chandelier, Size: 8 x 8 x 43.8 inches, Medium A, Material: Brushed Nickel & Linen Shade. Finish: Bronze

Overview

Pendant Chandelier, Size: 8 x 8 x 43.8 inches, Medium A, Material: Brushed Nickel & Linen Shade. Finish: Bronze
Also known as: V4003-33, VINV400333

Specifications

Wattage: 100
Length: 43 in
Color: Brushed Nickel
Type: Chandelier
Wattage: 100
Color: Brushed Nickel
Length: 43 in
Type: Chandelier