Volume Lighting Esprit 2 Light Wall Fixture

Item #: 0107769

Cat #: V6582-33

UPC:

Company wide:
0 in stock
Documents & Guides
2 Light Wall Fixture, 2x26W. Medium Base. Finish: Brushed Nickel

Overview

2 Light Wall Fixture, 2x26W. Medium Base. Finish: Brushed Nickel
Also known as: V6582-33, VINV658233

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 26 in
Type: Bath/Wall Fixture
Wattage: 100
Length: 26 in
Color: Brushed Nickel
Type: Bath/Wall Fixture