Volume Lighting Chandelier

Item #: 0107768

Cat #: V7342-33

UPC:

Company wide:
0 in stock
Documents & Guides
ESPRIT COLLECTION BRUSHED NICKEL 2 X 40W MED BASE W/FRSTD GLASS DIFFUSER

Overview

ESPRIT COLLECTION BRUSHED NICKEL 2 X 40W MED BASE W/FRSTD GLASS DIFFUSER
Also known as: V7342-33, VINV734233

Specifications

Length: 40 in
Type: Chandelier, Ceiling Fixture
Length: 40 in
Type: Chandelier, Ceiling Fixture