Volume Lighting, Close to Ceiling

Item #: 0107767

Cat #: V7788-79

UPC: 748066077887

Company wide:
0 in stock
Documents & Guides
Ceiling Light, Size: 9-1/2 x 5-1/4", Material: Antique Bronze & Alabaster Glass Shade

Overview

Ceiling Light, Size: 9-1/2 x 5-1/4", Material: Antique Bronze & Alabaster Glass Shade
Also known as: 748066077887, V7788-79, VINV778879

Specifications

Diameter: 9 1/2 in
Color: Antique Bronze
Wattage: 75
Type: Close To Ceiling
Diameter: 9 1/2 in
Wattage: 75
Color: Antique Bronze
Type: Close To Ceiling