LED AREA 26W NEUT. W/ SQUA

Item #: 0107765

Cat #: ALED26N

UPC: 019813027302

Company wide:
0 in stock
Documents & Guides
LED AREA LIGHT 26W NEUTRAL LED WITH SQUARE POLE MOUNT ADAPTORBronze

Overview

LED AREA LIGHT 26W NEUTRAL LED WITH SQUARE POLE MOUNT ADAPTORBronze
Also known as: 019813027302, ALED26N, RABALED26N

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze