APP MLEDNS155P5BU MM LED BB 150W BU

Item #: 0107761

Cat #: MLEDNS155P5BU

UPC: 781381961899

Company wide:
0 in stock
Documents & Guides
APP MLEDNS155P5BU MM LED BB 1

Overview

APP MLEDNS155P5BU MM LED BB 1
Also known as: 781381961899, MLEDNS155P5BU, APPMLEDNS155P5BU

Specifications

Mounting: Stanchion
Lumens: 4850
Wattage: 61
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Wattage: 61
Light Technology: LED
Lumens: 4850
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277