FS Device Box, 1-Gang, Dead-End, Type FS, 1", PVC Coated

Item #: 0107733

Cat #: PV1000FSC3

UPC: 847656072902

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, 1-Gang, Dead-End, Type FS, 1 Inch, PVC Coated

Overview

FS Device Box, 1-Gang, Dead-End, Type FS, 1 Inch, PVC Coated
Also known as: 847656072902, PV1000FSC3, CLBPV1000FSC3

Specifications

Color: Black
Gangs: 1
Depth: 1.690 in
Material: PVC Coated Steel
Hub Diameter: 1 in
Number of Hubs: 2
Color: Black
Depth: 1.690 in
Hub Diameter: 1 in
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 2