FSC Device Box, 1-Gang, 1/2"

Item #: 0107726

Cat #: PV0500FSC1

UPC: 847656070755

$ 183.99 EA
Company wide:
0 in stock
Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 1.69", Material: PVC Coated Steel.

Overview

FSC Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 1.69", Material: PVC Coated Steel.
Also known as: 847656070755, PV0500FSC1, CLBPV0500FSC1

Specifications

Diameter: 1/2 in
Color: Black
Gangs: 1
Depth: 1.620 in
Material: PVC Coated Steel
Diameter: 1/2 in
Gangs: 1
Material: PVC Coated Steel
Color: Black
Depth: 1.620 in