FDC Device Box, 1-Gang, 1/2"

Item #: 0107723

Cat #: PV0500FDC1

UPC: 847656070717

$ 212.09 EA
Company wide:
0 in stock
Documents & Guides
FDC Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 2.69", Material: PVC Coated Steel.

Overview

FDC Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 2.69", Material: PVC Coated Steel.
Also known as: 847656070717, PV0500FDC1, CLBPV0500FDC1

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Steel
Hub Diameter: 1/2 in
Number of Hubs: 2
Color: Black
Depth: 2.690 in
Hub Diameter: 1/2 in
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 2