FS Device Box, 1-Gang, 3/4", PVC Coated Aluminum

Item #: 0107714

Cat #: PA0700FS2SA

UPC: 847656060718

$ 198.91 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 1.69", Material: PVC Coated Aluminum.

Overview

FS Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 1.69", Material: PVC Coated Aluminum.

Calbond Type FS & FD PVC coated device boxes and covers offer corrosion protection to conduit systems and accommodate wiring devices and access to taps and splices. Covers are available separately. Electrical continuity of the conduit system is maintained across an assembled system.

Also known as: 847656060718, PA0700FS2SA, CLBPA0700FS2SA

Specifications

Color: Black
Gangs: 1
Depth: 1.620 in
Material: PVC Coated Aluminum
Hub Diameter: 3/4 in
Number of Hubs: 1
Color: Black
Depth: 1.620 in
Hub Diameter: 3/4 in
Gangs: 1
Material: PVC Coated Aluminum
Number of Hubs: 1