FS Device Box, 1-Gang, 1/2"

Item #: 0107708

Cat #: PA0500FS1SA

UPC: 847656060480

Call for price
Company wide:
0 in stock
Documents & Guides
FS Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 1.69", Material: PVC Coated Aluminum.

Overview

FS Device Box, 1-Gang, Hub Size: 1/2". Box Depth: 1.69", Material: PVC Coated Aluminum.
Also known as: 847656060480, PA0500FS1SA, CLBPA0500FS1SA

Specifications

Diameter: 1/2 in
Color: Black
Gangs: 1
Depth: 1.620 in
Material: PVC Coated Aluminum
Diameter: 1/2 in
Gangs: 1
Material: PVC Coated Aluminum
Color: Black
Depth: 1.620 in