ETN GHB3020S4 Type GHB Bolt-On Pane

Item #: 0107706

Cat #: GHB3020S4

UPC: 782114876213

$ 3105.27 EA
Company wide:
0 in stock

Overview

CUTGHB3020S4 24VDCSHUNT
Also known as: 782114876213, GHB3020S4, CUTGHB3020S4

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA