40" Convection Baseboard Heater White

Item #: 0107704
Cat #: LCM4010W31
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
40" Electric Convection Baseboard, 240/208V, 1000/750W, Color: White.

Overview

40" Electric Convection Baseboard, 240/208V, 1000/750W, Color: White.
The Linear Convector Baseboard is designed with the professional electrician in mind. All aspects of installation and performance have been optimized for simplicity and reliability, while the benchmark styling is maintained.
Also known as: LCM4010W31, ELMLCM4010W31

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 40 in

Customer Reviews

No reviews for this product
(0)