3" PVC Coated Knockout Hub

Item #: 0107700

Cat #: PV3000STG8

UPC: 847656078133

$ 584.61 EA
Company wide:
2 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 3 inch, Material: PVC Coated Steel

Overview

Conduit Hub with Ground Screw, Size: 3 inch, Material: PVC Coated Steel

Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.

Also known as: 847656078133, PV3000STG8, CLBPV3000STG8

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel