Coupling, Size: 3", Material: PVC Coated Steel

Item #: 0107698

Cat #: PV3000CP00

UPC: 847656053826

$ 116.10 EA
Company wide:
42 in stock
Documents & Guides
Coupling, Size: 3 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 3 inch, Material: PVC Coated Steel.

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656053826, PV3000CP00, CLBPV3000CP00

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel