2" Female-Male Union

Item #: 0107696

Cat #: PV2000UNY605

UPC: 847656076306

$ 525.59 EA
Company wide:
9 in stock
Documents & Guides
Female/Male Union, Size: 2 inch, Material: PVC Coated Steel.

Overview

Female/Male Union, Size: 2 inch, Material: PVC Coated Steel.

Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.

Also known as: 847656076306, PV2000UNY605, CLBPV2000UNY605

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel