Conduit Hub, Type: Grounding, Size: 2", PVC Coated Steel

Item #: 0107694

Cat #: PV2000STG6

UPC: 847656076221

$ 304.49 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated.

Overview

Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated.

Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.

Also known as: 847656076221, PV2000STG6, CLBPV2000STG6

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum