2" Conduit Clamp Back Spacer, Limited Quantities Available

Item #: 0107692

Cat #: PV2000CB6

UPC: 847656075569

$ 157.65 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 2 inch, Material: PVC Coated Steel

Overview

Conduit Clamp Back Spacer, Size: 2 inch, Material: PVC Coated Steel

Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.

Also known as: 847656075569, PV2000CB6, CLBPV2000CB6

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel