Strut Strap, Size: 2", Material: PVC Coated Iron

Item #: 0107691

Cat #: PV2000B2013

UPC: 847656075514

$ 38.32 EA
Company wide:
101 in stock
Documents & Guides
Pipe Support Strap, Size: 2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Overview

Pipe Support Strap, Size: 2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Calbond PVC Coated Strut Straps are used with coated strut to support conduit installations in a variety of configurations. Straps may be used in either vertical or horizontal positions to support conduit. Straps provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings.

Also known as: 847656075514, PV2000B2013, CLBPV2000B2013

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel