2" One Hole Pipe Strap

Item #: 0107686

Cat #: PV20001S00

UPC: 847656075484

$ 71.73 EA
Company wide:
0 in stock
Documents & Guides
1 Hole Conduit Strap, Size: 2 inch, Material: PVC Coated Steel.

Overview

1 Hole Conduit Strap, Size: 2 inch, Material: PVC Coated Steel.

Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.

Also known as: 847656075484, PV20001S00, CLBPV20001S00

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel