1-1/2" Conduit Clamp Back Spacer

Item #: 0107681

Cat #: PV1500CB5

UPC: 847656074593

$ 100.22 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 1 1/2 inch, Material: PVC Coated Steel.

Overview

Conduit Clamp Back Spacer, Size: 1 1/2 inch, Material: PVC Coated Steel.

Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.

Also known as: 847656074593, PV1500CB5, CLBPV1500CB5

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel