
1-1/4" Female Hub Sealing Fitting, Limited Quantities Available
Item #: 0107672
Cat #: PV1200EYS4
UPC: 847656073794
$ 288.21 EA
Company wide:
0
in stock
Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel
Overview
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel
PVC Coated Sealing Fittings are used in hazardous locations to prevent flame and gas from continuing to travel through the conduit system. PVC coating provides corrosion protection. A sealing compound should be used on the interior after wiring. Compound supplied by the original fitting manufacturer.
Also known as: 847656073794, PV1200EYS4, CLBPV1200EYS4
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |