Union, Female/Female, Size: 1", PVC Coated Steel

Item #: 0107669

Cat #: PV1000UNF305

UPC: 847656073275

$ 210.33 EA
Company wide:
16 in stock
Documents & Guides
Female/Female Union, Size: 1 inch, Material: PVC Coated Steel

Overview

Female/Female Union, Size: 1 inch, Material: PVC Coated Steel

Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.

Also known as: 847656073275, PV1000UNF305, CLBPV1000UNF305

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel